Connection Seal for pressure regulators
Connection seal for pressure regulator
CONSEAL-PRESREGL-PLA-WHITE
Art.-no. 0984018050
EAN 4024835491952
Register now and access more than 15,000 products
Datasheets(X)
Product weight (per item) | 0.300 g |
Material | Plastic |
Outer diameter | 18 mm |
Internal diameter | 11.8 mm |
Thickness | 2 mm |