Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches
Gold-tungsten electrode
TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,0MM
Art.-no. 0984150110
EAN 4045727019801
Register now and access more than 15,000 products
- Good ignition characteristics and long service life
- Suitable for DC and AC
Datasheets(X)
Diameter (Ø) | 1.0 mm |
Min./max. current | 3-40 A |
Product weight (per item) | 5.200 g |
Min. current | 3 A |
Max. current | 40 A |
Length | 175 mm |