Welcome to Würth UK For trade customers only

TIG torch WLT 26 for TIG 180 AC/DC double pushbutton torch

TIG torch WLT 26 for double pushbutton torch
WIG-TRCH-F.WELDSYS-WLT26-AC/DC-DD-8M

Art.-no. 0984180108

EAN 4047376323391

Individual price display after login
TIG torch WLT 26 for TIG 180 AC/DC double pushbutton torch

Art.-no. 0984180108

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With adjustable neck and ball joint for greater handiness when working
  • Switching welding current 1 on and off

  • Immediate welding current reduction (downslope) 2

  • The burner hose behind the handle is also covered with a 40 cm length of Nappa leather

  • Supplied with gold tungsten electrode, Ø 2.4 mm, ceramic gas nozzle size 6 and long burner cap
Notice

Wearing parts as for torch WLV 17 and WLT 17 K

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

8 m

Product weight (per item)

4200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information