Welcome to Würth UK For trade customers only

PTFE core, aluminium torch set

PTFE core aluminium torch set
CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M

Art.-no. 098430005
EAN 4011231915564
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Wire guide for converting to aluminium inert gas welding wire
Notice

The PTFE core must be guided up to the wire guide roller. The adapted support tube is used in place of the capillary tube as diameter compensation and for stabilization. (Only for PTFE cores up to 4.0 mm outside diameter.)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

1-1.2 mm

Product weight (per item)

175.000 g

Length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information