Welcome to Würth UK For trade customers only

PVC packing tape

Packing tape, PVC
PCKTPE-PVC-BROWN-50MMX66M

Art.-no. 0985050001

EAN 4052712319679

Individual price display after login
PVC packing tape

Art.-no. 0985050001

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Packing tape with high tear resistance, excellent immediate adhesion and stability
  • Excellent immediate adhesion, adhesive strength and shape adaptation to a wide variety of surfaces

  • Resistant to moisture, diluted acids and bases

  • Strong natural rubber adhesive offers high adhesive strength

  • Special embossing on the film for easy, even and quiet unrolling

  • Minimal expansion of the PVC backing material

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing light- to medium-weight cardboard boxes made from cardboard, solid fibreboard and corrugated cardboard

  • The adhesive tape can be applied manually or using a dispenser

Backing material

PVC film

Adhesive base

Natural rubber

Colour

Brown

Design

Embossed

Width

50 mm

Length

66 m

Thickness

0.055 mm

Elongation at break

70 %

Dynamic peel strength at 25 mm

4.5 N

Min./max. processing temperature

20 to 30 °C

Min./max. temperature resistance

-20 to 80 °C

Ultraviolet resistance

No

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Moisture resistance

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSP-PCKTPE-PROTECTIONFLAP-2K-W50MM

Universal use for all commercially available packing tapes with a width up to 50 mm. With protective cover.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information