Welcome to Würth UK For trade customers only

Single-handed grease gun with variable pressure setting directly on handle

Single-handed grease gun
SNGLHNDGRSEGUN-SKV-400G

Art.-no. 0986000011

EAN 4062856133222

Individual price display after login
Single-handed grease gun with variable pressure setting directly on handle

Art.-no. 0986000011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points

  • Ergonomic handle, non-slip, very good power transmission and handling

  • Grease gun head made of die-cast zinc

  • Clean and fast cartridge replacement

  • Can be switched from grease conveyance with high volume to high pressure using the handle

  • Easy disassembly allows for problem-free cleaning

  • Quick ventilation through half-turn of the grease gun pipe
Notice

Easy dismantling allows for problem-free cleaning

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points

Instructions

Quick ventilation through half-turn of the grease gun pipe

Material

Metal

Max. operating pressure

300 bar

Connection thread

M10 x 1

Suitable for

400 g - lube shuttle cartridge

Length

230 mm

Product weight (per item)

1143.000 g

Hose length

300 mm

Feed volume per stroke

1.1 cm³

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GRSECUPL-(F.FILR-LUB)-EASYLOCK

Hydraulic safety gripper nosepiece for all greasing work and maintenance tasks in vehicle construction, agriculture, building and industry.
x 1 pcs

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information