Soft lead-free solder Electronic solder no. 10
Soft solder, electronic solder no. 10
SLDR-NO10-SN99,3CU0,7-250G-D2,0
Register now and access more than 15,000 products
- RoHS-compliant
- S-Sn99,3Cu0,7 in accordance with DIN EN ISO 9453
- Fluxing composition in accordance with DIN EN 29454.1, 1.1.2.B with organic, halogen-free activation additives
- Processing temperature: 350-450°C
- Melting range: 227°C
Datasheets(X)
Fine soldering, telecommunications engineering, electronic components.
Wire diameter | 2.0 mm |
Weight of content | 250 g |
Material designation | S-Sn99Cu1 |
EN standard | 29454-1 |
Cu composition of the brazing solder (weight-%) | 1 % |
ISO | 9453 |
Sn composition of the brazing solder (weight-%) | 99 % |
Min./max. processing temperature | 350 to 450 °C |
Min. processing temperature | 350 °C |
Max. processing temperature | 450 °C |
Min. melting temperature | 227 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!