Welcome to Würth UK For trade customers only

Soft lead-free electronic solder no. 1 RoHS-compliant

Soft solder, electronic solder no. 1
SLDR-NO1-SN99,3/CU0,7-UNLEADED-250G-D1,5

Art.-no. 09871133

EAN 4045727928066

Individual price display after login
Soft lead-free electronic solder no. 1 RoHS-compliant

Art.-no. 09871133

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • RoHS-compliant

  • S-Sn99,3Cu0,7 in accordance with DIN EN ISO 9453

  • Fluxing composition in accordance with DIN EN 29454.1, 1.1.2.B with organic, halogen-free activation additives

  • Processing temperature: 350-450°C

  • Melting range: 227°C
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Circuit boards, electrical engineering

Wire diameter

1.5 mm

Weight of content

250 g

Material designation

S-Sn99.3Cu0.7

EN standard

29454-1

Cu composition of the brazing solder (weight-%)

0.7 %

ISO

9453

Sn composition of the brazing solder (weight-%)

99.3 %

Min./max. processing temperature

350 to 450 °C

Min. processing temperature

350 °C

Max. processing temperature

450 °C

Min. melting temperature

227 °C

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information