Hexagon nut with flange EN 1661, steel, strength class 8, zinc flake, silver (ZFSHL)
EN 1661, steel 8 zinc flake
NUT-HEX-FLG-EN1661-8-(ZFSHL)-M12
Art.-no. 453740212
EAN 4046777356113
Register now and access more than 15,000 products
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFHSL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 12 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Standards | EN 1661 |
Material | Steel |
Property class | 8 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Design | With flange |
Min./max. friction | 0.09-0.14 µ |
