Welcome to Würth UK For trade customers only

HO 12-A cordless plane

Cordless plane HO 12-A
PLN-CORDL-(HO12-A)-2X4.0AH

Art.-no. 5700136002

EAN 4065746501941

Individual price display after login
HO 12-A cordless plane

Art.-no. 5700136002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Very compact and handy 12 V plane with optimised centre of gravity for optimal handling during light planing work

Comfortable and effortless work in any working position


Compact, lightweight and ergonomic design, optimised for one-hand operation.



Overload protection


Prevents overload damage to the motor and battery.



Long motor service life


Efficient, low-maintenance and powerful brushless EC motor.



Li-ion battery packs and information about the battery charge status


Long runtime per battery charge. The useful state-of-charge indicator on the device tells you how much power is left at all times.



Reversible plane blade made of fine-grained tungsten carbide


Highly wear-resistant blades with extremely sharp cutting edges for fine and even surfaces.



Compatible with all 10.8 V and 12 V cordless system products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Planing width

56 mm

Max. rebate depth

17 mm

Max. planing depth

2.0 mm

Max. idle speed

14500 rpm

Rechargeable battery/battery capacity

4.0 Ah

Length x width x height

242 x 100 x 104 mm

Weight of machine without rechargeable battery

1.52 kg

Weight of rechargeable battery/battery

0.36 kg

Weight of machine with rechargeable battery

1.88 kg

including:
2 x

SP-PLANINGKNIFE

Quantity: 2 x
1 x

CHRG-(AL40-LI)

Quantity: 1 x
1 x

BG-12V-280X430X120MM

Description: Transport bag for 12 V cordless power tools
Quantity: 1 x
2 x

BTRYPCK-LIION-12V/4,0AH

Description: Compact 12-V battery
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information