Cordless angle grinder AWS 18-115 P COMPACT M-CUBE
Cordless angle grinder AWS 18-115 P COMPACT
ANGLGRIND-CORDL-(AWS18-115 P COM)-CARTON
MASTER M-CUBE
Register now and access more than 15,000 products
Continuous monitoring of the motor with feedback function
The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off ahead of time.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.
Safe working
Dead man's switch and brake function ensure the disc stops quickly when the switch is released.
Rapid adaptation to different applications
Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
Convenient, effortless work
Highly compact and ergonomic design with additional anti-vibration handle
Datasheets(X)
Type description | AWS 18-115 P COMPACT |
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 18 V/DC |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 115 mm |
Weight of machine without rechargeable battery | 1.98 kg |
Rechargeable battery/battery capacity | 0 Ah |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units