Cordless construction site radio BR 18-DAB+ M-CUBE
Cordless construction site radio BR 18-DAB+
RADIO-CORDL-(BR 18-DAB+)-(M-CUBE)-PLG/G
Art.-no. 5701458020
EAN 4099618379741
Register now and access more than 15,000 products
Different playback modes for a diverse range of music
- DAB/DAB+
- FM
- Bluetooth
- AUX
- USB
Optimal sound experience for many different applications due to the pre-defined equaliser settings and powerful sound system
- 2x 2 inch high- to mid-range speakers each with 10 W
- 1x 6 inch subwoofer 30 W
Different external connection options
- 5 V/2 A USB type-A connection for charging portable devices and playback of USB devices with a maximum storage capacity of 64 GB
- 9 V/2 A USB type-C connection for fast charging of portable devices
- AUX-in socket for playback of music via the supplied AUX cable
Rubberised housing with IPX6 degree of protection and comfortable carrying handle with locking position
Menu navigation in 28 languages for additional system settings, such as
- Alarm clock in standby mode
- Display brightness
- Station scan
Can be powered via an 18 V M-CUBE rechargeable battery or via the included power adapter for a permanent supply of power
To charge the M-CUBE rechargeable battery, a corresponding M-CUBE charger is also required.
Datasheets(X)
Battery operating voltage | 18 V/DC |
Length x width x height | 258 x 238 x 245 mm |
Weight of machine with rechargeable battery | 4.8 kg |
Min./max. FM radio frequency | 108-87.5 MHz |
AUX-IN-CABLE-(BTS 18-40)
MAINSADAPT-BR-18-DAB+-20V/3A-EU
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!