Rechargeable battery Li-ion 12 V M-CUBE
Battery pack Li-Ion 12 volt M-CUBE
BTRYPCK-LIION-12V/3,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖR

Register now and access more than 15,000 products
Integrated, robust cell frame surrounds the cells
Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.
Robust housing with soft components
Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.
LED charge level display
Continuous monitoring of the remaining battery capacity.
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 3 Ah |
Weight of rechargeable battery/battery | 249.6 g |
Suitable chargers | ALG 12/3 BASIC |
Number of rechargeable batteries/batteries | 1 PCS |
Type description | 12V M-CUBE |
RoHS-compliant | Yes |
Service component | Battery for machine |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Number of batteries/battery capacity | 1 x 3 Ah |
Product weight (per item) | 237.000 g |
With single cell monitoring | No |
Type of rechargeable battery/battery | Li-lon |
Datasheets(X)