Rechargeable battery Li-ion 18 V BASIC M-CUBE
18 volt Li-Ion battery M-CUBE
BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖR

Register now and access more than 15,000 products
Tight fit and optimal heat removal
Integrated, robust cell frame encloses the cells and thus protects the battery from overheating and vibrations.
Long service life and optimum utilisation of output
Intelligent battery management with continuous individual cell monitoring
Protection of the battery and the workpieces
The robust housing with soft components protects the battery against damage from falls and minimises the risk of scratches on delicate surfaces.
Continuous monitoring of the remaining battery capacity
LED charge status indicator
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Weight of rechargeable battery/battery | 695 g |
Suitable chargers | ALG 18/4 BASIC, ALG 18/6 FAST |
Type description | LI-18V/5.0Ah M-CUBE BASIC |
RoHS-compliant | Yes |
Service component | Battery for machine |
W-CONNECT capable | No |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 734.000 g |
With single cell monitoring | Yes |
Suitable machines | M-CUBE 18 Volt |
Type of rechargeable battery/battery | Li-lon |
Datasheets (0)
Certificates/ Documents (0)