Welcome to Würth UK For trade customers only

Diamond impact drill EDSB 160-E

Diamond impact drill EDSB 160-E
IMPDRL-EL-DIA-EDSB160-E

Art.-no. 57083001

EAN 4061975076090

Individual price display after login
Diamond impact drill EDSB 160-E

Art.-no. 57083001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
  • Anti-vibration system with long additional handle for comfortable working

  • Powerful 1,500 W motor provides sufficient power for a high power reserve

  • Electronic and mechanical safety coupling for maximum safety

  • The additional impact function for drilling in calcium silicate block makes it extremely versatile

  • Durable and resistant metal gear housing

  • Precise, adjustable speed regulation

  • Smooth startup for controlled working
Notice
  • Use without impact function for dry drilling

  • Impact mechanism can be switched on if necessary
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for drilling socket outlets

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Power output

820 W

Idle speed 1st/2nd gear min./max.

0-1500 / 0-3000 rpm

Impact rate

48000 rpm

Max. drilling diameter in steel

16 mm

Drill chuck holder

5/8 inch x 16 UNF

Min./max. drill chuck span width

3-16 mm

Length x height

450 x 145 mm

Weight of machine

4.4 kg

Cable length

4 m

Included in delivery

Keyed drill chuck, additional handle

including:
1 x
Quantity: 1 x
1 x
Quantity: 1 x
1 x

CASE-EMPTY-(EDSB 160-E)

Quantity: 1 x
1 x

DRLCHUK-KEYED-KEY-5/8IN-(3-16)

Description: Suitable for universal use
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SKTCTR-DIA-H70-TURBO-D68MM-WL70MM

Extremely versatile, high-quality socket outlet drill bit, with a high drilling speed and very long service life, plus connecting thread M16.
x 1 pcs

SKTCTR-DIA-H70-TURBO-D82MM-WL70MM

Extremely versatile, high-quality socket outlet drill bit, with a high drilling speed and very long service life, plus connecting thread M16.
x 1 pcs

SKTCTR-DIA-U90S-D68MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including connecting thread M16 and perforated cover for dust extraction
x 1 pcs

SKTCTR-DIA-U90S-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including connecting thread M16 and perforated cover for dust extraction
x 1 pcs

SKTCTR-DIA-U90-D68MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread
x 1 pcs

SKTCTR-DIA-U90-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread
x 1 pcs

SKTCTR-DIA-S50-D68MM-WL70MM

Versatile, cost-effective socket outlet drill bit, offering an excellent drilling speed and a long service life, plus connecting thread M16.
x 1 pcs

SKTCTR-DIA-S50-D82MM-WL70MM

Versatile, cost-effective socket outlet drill bit, offering an excellent drilling speed and a long service life, plus connecting thread M16.
x 1 pcs

SKTCTR-DIA-PKD-D68MM-WL70MM

The ideal solution with particularly fast drilling speed for extremely high-compacted sand-lime brick, plus connecting thread M16.
x 1 pcs

SKTCTR-DIA-PKD-D82MM-WL70MM

The ideal solution with particularly fast drilling speed for extremely high-compacted sand-lime brick, plus connecting thread M16.
x 1 pcs

CENTMNDRL-F.SKTCTR-SHRT-L70MM

Simple short design with specially aligned spring tension for normal drill bits for socket outlets
x 1 pcs

MNT-DRLBIT-PKD-QUICK-(5/8IN-16UNF)

With integrated quick-change nut and magnetic centring pin mount
x 1 pcs

MNT-DRLBIT-PKD-BASIC-(5/8IN-16UNF)

With magnetic centring pin mount
x 1 pcs

ADAPT-CREDRLBIT-(5/8IN-16UNF)XM16

For adaptation to all common machine types in conjunction with taper adapters
x 1 pcs

CENTMNDRL-MAGN-SKTOTLT-DBIT-L70MM

With spring tension specially set for PKD socket cutters
x 1 pcs

DSTEXTR-F.SKTCTR

For virtually dust-free drilling
x 1 pcs

DSTEXTR-F.SKTCTR-W.QCKCHFUNCT

For tool-free core bit changes and virtually dust-free drilling
x 1 pcs

DRL-CENT-SKTCTR-D8MM-L150MM

Precision drill for precise spot drilling in combination with socket outlet drill bits.
x 1 pcs

DRL-CENT-SKTCTR-PLUS-SHORT-D8-L150

Precision drill for precise spot drilling in combination with socket outlet drill bits.
x 1 pcs

MNT-SKTCTR-M18X2,5XM16

Mount with M16 thread for use of socket outlet drill bits with centre drills, includes matching Allen key for changing drill bits.
x 1 pcs

DSTEXTR-F.SKTCTR-PLUS

x 1 pcs

DSTEXTR-W.QCKCHFUNCT-F.SKTCTR-PLUS

With integrated quick-change mount for tool-free core bit changes and virtually dust-free drilling
x 1 pcs

WHETSTN-320X160X30MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information