Welcome to Würth UK For trade customers only

Adapter For annular cutters

Adapter for core drill bit Weldon on fine Quick-In
ADAPT-F.CREDRL-(WELDON TO FEIN QUICKIN)

Art.-no. 5709200002

EAN 4062856065677

Individual price display after login
Adapter For annular cutters

Art.-no. 5709200002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With QuickIN shank for FEIN core drills for mounting annular cutter with 19 mm Weldon shank.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CREDRL-MET-SORT-D12/14/16/18/20/22-7PCS

Standard core drill bit made from HSS for drilling large through-holes of up to 50 mm in diameter with mobile magnetic or stationary drilling machines in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs

CREDRL-MET-SORT-HSS-DRLDP50MM-7PCS

Standard core drill bit made from HSS for drilling large through-holes of up to 50 mm in diameter with mobile magnetic or stationary drilling machines in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs

CREDRL-MET-SORT-HSCO8-ALCRN-55MM-7PCS

High-performance core drill bits with 55-mm cutting depth, AlCrN-multilayer coating and 8 % cobalt alloy for high service life and versatile use with almost all materials such as in conventional steels, cast iron, titanium, stainless steels, heat-resistant and high-strength steels up to 1400 N/mm² in strength. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, magnesium alloys, brass, bronze and plastics.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information