NEOLUX Halogen bulb
Halogen bulb vehicle Neolux
BULB-NEOLUX-H4-(P43T)-12V-60/55W
Art.-no. 9501015865
EAN 4008321756756
Register now and access more than 15,000 products
NEOLUX Halogen range benefits
- Suitable for the most common headlight lamps
- Affordable
- Reliable manufacturer
- Good illumination of the road
- Reliable products
NEOLUX Halogen range features
- Broad product range
- Good and reliable quality thanks to German technology
- ECE certified lamps
- Normed light output
- Basis for good light distribution
Datasheets(X)
- Headlight
Type description | H4 |
Nominal voltage | 12 V |
Socket designation | P43t |
Power rating | 60 W |
Power of second spiral coil | 55 W |
Lifetime Tc | 500 h |
Lifetime B3 | 250 h |
Corresponds to original spare part number | N472 |