NEOLUX Metal socket bulb
Metal socket bulb vehicle Neolux
BULB-NEOLUX-R5W-(BA15S)-12V-5W-SINGLE
Art.-no. 9501015881
EAN 5010633537045
Register now and access more than 15,000 products
NEOLUX range benefits
- Suitable for the most common signal and interior applications
- Affordable
- Reliable manufacturer
- For good visibility
- Reliable products
NEOLUX range features
- Broad product range
- Good quality thanks to German technology
- Lamps for exterior applications are ECE certified
- Normed light output
- Basis for good light distribution
Datasheets(X)
- Position and parking light
- Indicator, brake, fog and reversing lights
- Number plate and side position lights
- Interior lighting and reading lights
- Instrument and switch lighting
Type description | R5W |
Nominal voltage | 12 V |
Power rating | 5 W |
Socket designation | BA15s |