Halogen bulbs, veh., Osram
Halogen bulb, veh., Osram
BULB-OSRAM-H1-(P14.5S)-12V-55W
Art.-no. 9501015907
EAN 4050300001487
Register now and access more than 15,000 products
Reliable OEM quality
Datasheets(X)
Type description | H1 |
Nominal voltage | 12 V |
Socket designation | P14,5s |
Power rating | 55 W |
Colour temperature | 3200 K |
Lifetime Tc | 650 h |
Lifetime B3 | 400 h |
Corresponds to original spare part number | 64150 |