Indicator light bulb H6W daylight, vehicle from Osram
Indicator light bulb, vehicle Osram
BULB-OSRAM-P21/5W-(BAY15D)-12V-21/5W
Art.-no. 9501015914
EAN 4050300525129
Register now and access more than 15,000 products
Reliable OEM quality
Datasheets(X)
Type description | P21/5W |
Nominal voltage | 12 V |
Power/power of second spiral coil | 21 / 5 W |
Power of second spiral coil | 5 W |
Power rating | 21 W |
Socket designation | BAY15d |