1/4 Inch Socket Wrench Insert, metric short
SKTWRNCH-1/4IN-11MM-HEX-WS7MM
Art.-no. 0713111407
EAN 4099618321764
Register now and access more than 15,000 products
- 1/4 inch internal square
- 11mm external hexagon
Datasheets(X)
Drive | 1/4 inch, 11 mm |
Drive type | Internal square |
Tip type | Hexagon |
Width across flats | 7 mm |
Length (L1) | 18 mm |
Socket wrench external diameter (D1) | 12.5 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Chromed high-gloss satin finish |