1/4-inch socket wrench insert hexagon, without magnet
Hexagon socket wrench E 6.3 (1/4 inch) ball holder
IMPSKTWRNCH-1/4IN-WS7-L50MM
Art.-no. 0614176817
EAN 4050641987969
Register now and access more than 15,000 products
- 1/4-inch machine chuck, E 6.3
- Material: Chromium-vanadium steel
Datasheets(X)
For secure retention of screws for which the magnetic version is not suitable (e.g. swarf) and stainless steel screws.
![]() | |
Width across flats | 7 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Socket wrench depth | 9 mm |
Socket wrench depth to blind hole | 13 mm |
Length (L) | 50 mm |
Socket wrench external diameter (D) | 12.5 mm |
