Welcome to Würth UK For trade customers only

115mm 800w Angle Grinder 110V

Angle grinder Milwaukee AG800-115E
ANGLGRIND-GRINDER-AG800-115E-110V

Art.-no. 9501008200

EAN 4002395260829

Individual price display after login
115mm 800w Angle Grinder 110V

Art.-no. 9501008200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Powerful 800 Watt motor for various applications with only 2.0 kg of weight for comfortable use during longer working periods

  • Very compact and slim body grip design with only 194 mm for most comfortable handling

  • Line lock out function to prevent automatic start up after power breakdown

  • Soft start for smooth start up

  • Durable steel gears for long life time

  • Protected air inlets for improved cooling

  • Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

110 V

Min./max. frequency

0 / 0 Hz

Power input

800 W

Max. cutting disc diameter.

115 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.0 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information