Welcome to Würth UK For trade customers only

12-Speed Premier Floor Pillar Drill 1710mm

Box column drill machine SEALEY
FLOORPILLARDRILL-1710MM-SEALEY

Art.-no. 9501015419

EAN 4099618030628

Individual price display after login
12-Speed Premier Floor Pillar Drill 1710mm

Art.-no. 9501015419

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

One of a comprehensive range of Premier floor standing pillar drills for the professional workshop
  • Features heavy-duty aluminium-bodied motor for long and reliable performance.

  • No-volt release switch to prevent inadvertent start-up and pulley cover protected by microswitch to prevent drill operating when cover is open.

  • Fitted with an integral work light which illuminates the drilling table giving operator a clear view of the drilling process (bulb not included).

  • Supplied with an electrically inter-locked chuck guard.

  • Large sized square table fitted with precision rack and pinion height adjustment
NoticeThis item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power input

1500 W

Power output

1500 W

Max. rotation speed at nominal load

2580 rpm

Max. torque

1 lbf.ft

Min./max. drill chuck span width

0-20 mm

Max. drilling diameter in stainless steel

25 mm

Width across corners

478 mm

Cable length

1500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information