Welcome to Würth UK For trade customers only

Kitchen System 2 Tray Pull Out System Titane

Corner cupb. slid. fit. dble pack w. damping Emuca
TITANE CORNER PULLOUT LEFT ANTH GREY

Art.-no. 9501004566

EAN 8432393131573

Individual price display after login
Kitchen System 2 Tray Pull Out System Titane

Art.-no. 9501004566

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Available in right and left hand

The Lake Titane corner system is available in a right-hand and left-hand version. It must be installed in a low module that has a minimum width of 900mm and a door of 450mm, the minimum interior depth must be 490mm and its interior height it must be between 620 or 780 mm. Each independent tray has a load capacity of 20kg and they are easily adjustable to the desired height. It is equipped with an opening and closing aid system to make them smooth. Its assembly can be carried out with a 90 ° hinge or straight hinge and the packaging includes one unit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8946135

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information