Welcome to Würth UK For trade customers only

230mm 2200w Angle Grinder 110V

Angle grinder AGV Milwaukee
ANGLGRIND-EL-AGV22-230DMS-230MM-110V

Art.-no. 9501008197
EAN 4002395001125

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Powerful, 2200 W motor with powder field coating for long life time and outstanding performance in all applications

  • Extreme compact design with an overall short length of 485 mm and 5.4 kg for most comfortable handling Soft start for smooth start up

  • Burst resistant quick release safety guard for easy adjustment

  • 2-postions Anti-vibration side handle for less vibrations to the user and more comfortable work

  • External brush doors for easy access to the brushes for fast servicing

  • 4 m rubber cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

110 V

Power input

2200 W

Max. idle speed

6600 rpm

Max. cutting disc diameter.

230 mm

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information