3M™ Cubitron™ II Grinding Discs
Grinding disc 3M Cubitron II Q
GDISC-CUBITRONII-Q93999-230X7X22,23
Art.-no. 5M93999
EAN 4054596007161
Register now and access more than 15,000 products
Datasheets(X)
Diameter x thickness | 230 x 7 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |