4-strand chain-lift, QC 8
Clevis hook GK8 with shortening clutch EN 818-4
CLEVISHOK-SHRTNGCLUT-4STRA-GK8-ND10-2M
Register now and access more than 15,000 products
- Chain-lift in accordance with EN 818-4
- with black-painted chain
- Red-painted chain attachments
- All chain components used have an H-stamp prescribed by the trade association.
- Each chain-lift receives a traceable chain number with a corresponding chain index card.
- A UVV label is attached to every lift so that recurring inspections can be tracked.
Further chain configurations can be performed at the customer's request.
Datasheets(X)
Load capacity from 0-45 degree | 6700 kg |
Load capacity from 46-60 degree | 4750 kg |
Effective length | 2 m |
Quality class | 8 |
Nominal diameter | 10 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 180 mm |
Gimbal width | 100 mm |
Surface | Lacquered |
Product weight (per item) | 17500 g |
Length | 2 m |
Load capacity | 4750 kg |