6kg Dry Powder Fire Extinguisher
Dry powder extinguisher SEALEY
FIREEXTING-DRYPOWDER-6KG
Register now and access more than 15,000 products
Suitable for use in vehicles subject to Carriage of Dangerous Goods (ADR) regulations with respect to vehicle load where laden weight exceeds 3.5 Tonne.
Refillable, supplied with wall mounting bracket and pressure gauge.
Fully accredited to BS EN 3 and Kite marked.
Fire Rating 27A, 183B.
CLASS [ A ]: Combustion of solid material such as wood, paper, textiles etc.
CLASS [ B ]: Combustion of liquids e.g. petrol, oil, paint, solvents and grease.
CLASS [ C ]: Combustion of flammable gases e.g. propane, butane, natural gas.
ELECTRICAL: Fire involving electrical equipment.
Datasheets(X)
Extinguishing agents | ABC powder |
Propellant | Nitrogen |