Vehicle Fire Blanket 6 X 8m 550°C
• Size: 6 x 8 metres, thickness 0.45mm. Weight 30.56Kg
• Material: E glass cloth coated with silicone coating. Can withstand direct temperatures up to 550 degrees C.
• Suitable for electric, hybrid, petrol and diesel vehicles.
• Reuse - This fire blanket should be considered a consumable product, however, if the blanket shows no signs of mechanical damage or heat degradation it may be reused.
• Applications include use in carparks, ferries, breakdown situations, by emergency services and in motorsport etc.