90° ABC quick-action coupling
QCKPLGCUPL-ABC-90DGR-(PUSH-IN)-10X1,25
Art.-no. 0885620113
EAN 4062856139279
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Removable
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
![]() | |
Outer diameter of pipe (T) | 10 mm |
Pipe-wall thickness (T) | 1.25 mm |
Type description (S) | 903 10 105 |
Length (L) | 35 mm |
Length 2 (L2) | 24 mm |
Material | PA 12 - Polyamide 12 modified |
Material of housing | PA - Polyamide |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Min./max. temperature conditions | -40 to 100 °C |
Max. operating pressure | 12.5 bar |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
