A 55 door handle
DH-A2-A55-ROS-WC-BLACK-MATT
Art.-no. 0687150301
EAN 4062856102266
Register now and access more than 15,000 products
- Easy installation: Handles and base rosette are mounted separately for easier access and are attached using exclusively metric screws
- High-quality handle bearing
- Fitted with return springs on both sides
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.
Datasheets(X)
Can be used in private living areas and public areas.
The collars are screw-mounted onto the base rosettes.
![]() | |
Colour | Black |
Gloss level | Matt |
Surface | Powder-coated |
Punched-hole | WC/bathroom |
Suitable for | Toilet and bathroom doors |
Fitting version | Handle/handle |
Distance (from handle to lock) | 78 mm |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material | Stainless steel A2 |
Suitable for min./max. door thickness (TS) | 38-47 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 65 mm |
Handle length | 130 mm |
Handle diameter | 19 |
Door handle mount diameter | 15.8 mm |
Handle height inc. rosette/ label | 68 mm |
Rosette diameter | 51 mm |
Rosette thickness | 7 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Included in delivery | 2 x handle rosettes, 2 x hole plates, 1 x bathroom lock, 1 x set of screws, 1 x square spindle 8 mm |
| Classification key in line with DIN EN 1906: 2012-12 | |||||||
| 3 | 7 | 0 | 0 | 1 | 3 | 0 | A |
