Welcome to Würth UK For trade customers only

A9 BAS - Neutral Silicone

SILSEAL-NEUT-(A9 BAS)-WHITE-310ML

Art.-no. 089285932

EAN 4053479617831

Individual price display after login
A9 BAS - Neutral Silicone

Art.-no. 089285932

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Resistant to ageing, weathering and UV

  • Paint-compatible, test before use
Notice

This information is only a recommendation based on our experiences. Preliminary testing required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Good adhesion results without primer e.g. glass, tiles, ceramics, glass-topped


tiles, enamel and clinker, on metals such as aluminium, steel, zinc, copper, on painted, glazed or impregnated wood; and a variety of plastics.

Instructions

The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, Art. no. 0875...


Treat porous substrates (e.g. concrete) with primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3.

Contents

310 ml

Chemical basis

Neutrally networked silicones, with alkoxy basis (alcohol basis)

Fungicidal properties

No

Colour

White

Min. skin-formation time

15 min

Continuous motion absorption

20 %

Density

0.99 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

15-40 min / at 23°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 120 °C

Shore A hardness

24

Min. breaking elongation

250 %

Building material class

B2 - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information