Adapter for GB plug adapter BCA Adapter
Safety adapter Euro to GB BCA
ADAPT-EURO-PLUG-BCA-240V
Art.-no. 070217707
EAN 4056807306674
Register now and access more than 15,000 products
240v
The product is approved to BS5733, BS1363 plug/socket features and BS1362 fuse link. Approved by BSI. Product complies with current RoHS standards.
Datasheets(X)
Simply slide the europlug into position and tighten the screw.
Nominal voltage | 240 V |
Nominal current | 2.5 A |
Material | Plastic |
Colour | Black |
Product weight (per item) | 49.400 g |