Welcome to Würth UK For trade customers only

Adaptor 1/2 Female to 3/8 Male

ADAPT-1/2FEMALE-TO-3/8MALE - EN24

Art.-no. 9501015168

EAN 4099618010040

Individual price display after login
Adaptor 1/2 Female to 3/8 Male

Art.-no. 9501015168

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

These enable the user to different drive sockets to the airgun being used.

Extreme caution is required when using these adaptors as the airgun used could be too powerful for the smaller drive sockets and that is why they are supplied with no warranty.



We would always recommend using the same drive sockets as the airgun driving them.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Square

Tip size

3/8 inch

Tip type

0-not applicable

Length (L)

38 mm

Socket wrench external diameter (D2)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information