Adhesive Gaffer Tape
Fabric adhesive tape, textile-reinforced PE
ADHTPE-TEXTILREINFD-PE-BLACK-W50MM-L50M
Art.-no. 0874100251
EAN 5034293744063
Register now and access more than 15,000 products
- Laminated polythene/cloth tape
- High tensile strength (34.8N/cm)
- Excellent general purpose repair tape
- Application temperature 10° C to 45°C
- Elongation at break 24.6%
- Suitable for edging sealed glass units
Datasheets(X)
Thickness | 165 µm |
Colour | Black |
Width | 50 mm |
Length | 50 m |
Min./max. processing temperature | -15 to 60 °C |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 20°C |