Adhesive tape PE-coated fabric
Linen adhesive tape, PE-coated fabric
ADHTPE-LIN-BLACK-PE-50MMX50M
Art.-no. 0992385805
EAN 4046777407334
Register now and access more than 15,000 products
Specially formulated to allow clean removal after use not leaving any adhesive residue.
Datasheets(X)
Temperature resistant up to 80°C for one hour.
For use on automotive body panels to prevent damage during the sanding process.
Adhesive base | Natural rubber |
Backing material | PE-coated fabric |
Colour | Black |
Width | 50 mm |
Length | 50 m |
Thickness | 0.3 mm |
Min./max. processing temperature | -35 to 80 °C |
Elongation at break | 15 % |
Ultraviolet resistance | No |
Shelf life from production/conditions | 12 Month / at 20°C and 50% relative humidity |