Aluminium Hexagon Socket Head Cap Screw
SCR-CYL-ISO4762-ALU-ANO-6X35MM
Art.-no. 009409635
EAN 4046777592252
Register now and access more than 15,000 products
Extensively used in motorsport
Corrosion resistant
Datasheets(X)
Length (l1) | 35 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 6 mm |
Standards | ISO 4762, DIN 912 |
Material | Aluminium |
Surface | Aluminium FINISH |
Head type | Socket head |
Internal drive (s1) | HS8 |
Thread length (metric thread) (l2) | 35 mm |