Angle Bracket Perforated
Perforated angle bracket, UNI., flake zinc silver
UNIVERSAL FRAMING ANCHOR 124 X 40 X 1MM
Art.-no. 0681071124
EAN 4046777125290
Register now and access more than 15,000 products
To BS EN 10327:2004
Datasheets(X)
Used for connecting rafter/trusses to plates, pulrins to trusses, purlins and joists to laminated beames and trusse. Plus many more applications
All holes should be nailed using 30 x 3.75 square twist nails
Width x height | 40 x 124 mm |
Thickness | 1 mm |
Hole diameter in subcarrier nJ/main carrier nH | 4 / 4 mm |
Length | 124 mm |
Approval | For use in non-load bearing areas |
Weight | 72.1 g |
Material | Sheet steel |
Material designation | DX51D |
Material standard | DIN EN 10327:2004 |
Surface | Flake zinc silver |