Angle Grinder Hitachi 110V
Angle grinder, electric, Hitachi G23SS
ANGLGRIND-EL-110V-G23SS-230MM
Register now and access more than 15,000 products
230mm / 9 inch Angle Grinder
- Nominal Voltage 110 V/AC
- 50Hz Frequency
- Max. Idle Speed 6,600 U/min(rpm)
- Power Input 2,000 W
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Nominal voltage | 110 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2000 W |
Max. idle speed | 6600 rpm |
Max. cutting disc diameter. | 230 mm |
Weight of machine | 4300 g |
Cable length | 2.5 m |
Datasheets (0)
Certificates/ Documents (0)