Welcome to Würth UK For trade customers only

Angle Grinder Set with Cutting and Flap discs, 115mm

Angle grinder, cutting/lamella flap disc 40G set
GRINDER + CUTTING DISC + FLAP DISC 40G

Art.-no. 0988008659

EAN 4059608664196

Individual price display after login
Angle Grinder Set with Cutting and Flap discs, 115mm

Art.-no. 0988008659

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A set consisting of an angle grinder, cutting and flap discs. Please view the delivery scope for full contents.

Angle Grinder :


  • Power Input 580W

  • 1.5m Cable Length

  • Max. Idle Speed 11,000 U/min(rpm)


Cutting Disk :


  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard


Segmented Cutting Disk :


  • Long service life

  • High rate of material removal

  • Self-sharpening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting Disk:


  • Used to cut solid materials, pipes, profiles and stainless steel sheets.


Segmented Cutting Disk:


  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

  • Stainless steel sheets, non-alloyed special steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels.
Instructions

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

including:
100 x

FLPDISC-NC-CLTH-DOMED-BR22,23-G40-D115

Description: The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Quantity: 100 x
100 x

CUTDISC-ST/SST-SR-TH1,0-BR22,23-D115

Description: The robust cutting disc with high performance values.
Quantity: 100 x
1 x

ANGLGRIND-EL-110V-G12STX

Description:

115mm / 4 1/2 inch angle grinder

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information