Welcome to Würth UK For trade customers only

Assorted Plasters Blue Food Area

PLST-BLUE-FOODSAFE-120PCS

Art.-no. 0899520174

EAN 4058794465587

Individual price display after login
Assorted Plasters Blue Food Area

Art.-no. 0899520174

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Quality Medical Utensil


  • Each plaster has a sterile pad to prevent infection


Easy To Identify


  • The plasters are placed in blue packets to make them more visible in case of need


Contents:


  • 20 - 4cm x 4cm

  • 20 - 7.5cm x 2.5cm

  • 20 - 4cm x 2 cm

  • 20 - 6cm x 2cm

  • 12 - 7.5cm x 5cm

  • 10 - Anchor

  • 10 - Fingertip

  • 8 - Extension

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

These plasters are designed to be placed on wounds or cuts.

Instructions

Tear from packet and proceed to cover wounded area, dispose of packet and bandage when done.

Number of pieces

120 PCS

Plaster length

21 cm

Plaster width

13 cm

Shelf life from production/conditions

36 Month / at room temperature

Thickness

4 cm

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information