Welcome to Würth UK For trade customers only

Assorted Plasters Washproof

PLST-WASHPROOF-120PCS

Art.-no. 0899520165

EAN 5034293814117

Individual price display after login
Assorted Plasters Washproof

Art.-no. 0899520165

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A robust ABS plastic dispenser box, containing 120 plasters of the five most commonly used sizes.



Separate compartments for different sized plasters allowing fast, easy and instant selection.



The smart, compact box is suitable for any surgery, office, home, or workplace desk.



Contents:


  • 20 x 4cm x 2cm

  • 16 x 4cm x 4cm

  • 36 x 6cm x 2cm

  • 36 x 7.5cm x 2.5cm

  • 12 x 7.5cm x 5cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be applied to wounded area to protect against infection

Number of pieces

120 PCS

Plaster length

2 cm

Plaster width

4 cm

Shelf life from production/conditions

12 Month / cool and dry storage area

Latex-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information