BRK quick-action plug connector, straight
QCKPLGCON-BRK-STRAIGHT-D8X1MM
Art.-no. 0885331225
EAN 4045989055654
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Outer diameter of pipe (T) | 8 mm |
Pipe-wall thickness (T) | 1 mm |
Material | Brass |
Min./max. temperature conditions | -40 to 100 °C |
