Ball locking pin, self-locking
BLPIN-SV-A1-6X20
Art.-no. 5099203062
EAN 4058794851021
Register now and access more than 15,000 products
- Facilitate quick and easy attachment and connection of parts and workpieces.
- Both balls are unlocked with a button, allowing the connecting parts to be disconnected. By releasing the pushbutton, the balls re-lock for a secure and inseparable connection.
Datasheets(X)
Both balls are unlocked with a button, allowing the connecting parts to be disconnected. By releasing the pushbutton, the balls re-lock for a secure and inseparable connection.
![]() | |
Material of pin | Stainless steel |
Material of handle | PA - Polyamide |
RoHS-compliant | Yes |
Nominal diameter (d1) | 6 mm |
Handle diameter (d2) | 38 mm |
Shank diameter (d3) | 16 mm |
Installation length (l1) | 20 mm |
Length (l2) | 27 mm |
Handle length (l3) | 32.5 mm |
Product weight (per item) | 0.100 g |
