Welcome to Würth UK For trade customers only

Bandsaw blade stainless steel individual

BASAWBLDE-MET-A2-M-3600-3799X27X0,9

Art.-no. 0602620132

EAN 4048539960460

Individual price display after login
Bandsaw blade stainless steel individual

Art.-no. 0602620132

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The bandsaw blade for stainless steel is available in a range of lengths and heights, individually adapted to your requirements. Simply ask your Würth sales representative.
  • Bi-metal (carrier made of spring steel, toothing made of cobalt steel M51).

  • Teeth with precise, uniform tooth height.

  • Precise tooth set for smooth surfaces.

  • See also order information for drop shipment items.
Notice
  • 24-hour service is not available for these items.

  • These items are excluded from exchange and return.

  • These items are manufactured individually to the customer's specifications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For production sawing of alloyed and non-rusting pipes, profiles and solid materials.

Min./max. length x height x thickness

3600-3799 x 27 x 0.9 mm

Teeth type

M

Min./max. teeth per unit of length

3-4 PCS/Inch

Min./max. material thickness

2-100 mm

Material to be processed

Stainless steel

Conversion aid for band saw blades
The special option
Stainless steel saw belts for production sawing/contractual sawing work
Band saw blade dimensions especially for… TPI (teeth per inch) Teeth type
Stainless steel 27 x 0.9 3/4 M
2/3 L
Areas of application
Saw blade type Toothing type Material thickness in mm
1 2 3 5 20 30 50 75 100 150
13 x 0.6 S • •• ••• ••• •
M • •• ••• •• •
L • •• ••• •• •
20 x 0.9 M • •• ••• ••• ••• •• •
L • •• ••• ••• ••• •• •
27 x 0.9 M • • •• ••• ••• ••• •• •
L • ••• ••• ••• ••• •• •
34 x 1.1 M •• ••• ••• ••• •• •
L • •• •• ••• ••• •••
••• = excellent suitability, •• = standard suitability, • = limited suitability

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information