Bead Sealer
Beaded edge seal
TYRREP-BLACK-1LTR
Art.-no. 0890100089
EAN 5034293303130
Register now and access more than 15,000 products
Bead Sealer is used as a positive seal between the rim and tire to prevent air pressure loss.
Datasheets(X)
Clean tire/rim sealing area free from any debris, dirt or residue. Brush apply a light coat of BEAD SEALER on the outside of the tire bead sealing area. Avoid puddling or bubbling. Re-inflate the tire and carefully check for leaks. If needed, apply a second coat of BEAD SEALER to the tire/rim sealing area.
Chemical basis | Heptane |
Colour | Black |
Contents | 1000 ml |
Weight of content | 1100 g |
Density/conditions | 0.74 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 40 °C |
Density | 0.74 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Product weight (per item) | 1.250 kg |