Bench Grinder Variable Speed, Ø150mm
Double bench grinder WVS SEALEY
BNCHGRIND-150MMVARSPEED-BG150WVS
Art.-no. 9501015416
EAN 4099618030178
Register now and access more than 15,000 products
- Supplied with stone guards attached, adjustable eye shields and spark arrestors.
- Substantial tool rests, one with angled cut-out assisting effective tool sharpening.
- Variable speed allows for better control of grinding and sharpening.
- Integral coolant tray for convenient cooling of sharpened/ground item.
Datasheets(X)
Washer diameter | 13 mm |
Cable length | 1700 mm |
Nominal voltage | 230 V |
Max. rotation speed at nominal load | 2850 rpm |
Frequency | 50 Hz |
Power input | 250 W |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Type description | Induction motor drive suitable for general use. |
Product weight (per item) | 11.000 kg |
Weight of machine | 11 kg |