Welcome to Würth UK For trade customers only

Bit box, size 3 33 pieces

Bit box C 6.3 (1/4) w. bit holder set 1, 33 pcs
BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Art.-no. 0614400301
EAN 4062856254941

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box

Mobile and interchangeable bit bars


  • The bit bars can be removed from the box for taking individual bit bars to the place of use or for individually equipping bit boxes

  • The bit bars can be easily removed from the box with a narrow screwdriver


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • Thanks to the movable bit bar, the bits can be removed easily


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code in the lid and on the bit


Always on hand


  • The bit box can be attached to a belt with the practical clip and can be removed if necessary


ORSY® system


  • Compact dimensions in Würth modular system size for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

33 PCS

Length

108 mm

Width

76 mm

Height

42 mm

including:
1 x

BIT-SL-0,6X4,5-1/4IN-L25MM

Description: C 6.3 (1/4")
Quantity: 1 x
1 x

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: C 6.3 (1/4")
Quantity: 1 x
1 x

BIT-SL-1,2X6,5-1/4IN-L25MM

Description: C 6.3 (1/4")
Quantity: 1 x
1 x

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
2 x

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 2 x
1 x

BIT-PH3-RED-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
2 x

BIT-PZ1-BLUE-1/4IN-L25MM

Description: Short bit for POZIDRIV screws
Quantity: 2 x
2 x

BIT-PZ2-BLACK-1/4IN-L25MM

Description: Short bit for POZIDRIV screws
Quantity: 2 x
1 x

BIT-PZ3-GREEN-1/4IN-L25MM

Description: Short bit for POZIDRIV screws
Quantity: 1 x
1 x

BIT-HEXSKT-WS3-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-HEXSKT-WS4-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-HEXSKT-WS5-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-HEXSKT-WS6-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
2 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 2 x
1 x

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
2 x

BIT-TX30-RED-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 2 x
1 x

BIT-TX40-GREEN-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x

BIT-RW10-PINK-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
2 x

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 2 x
1 x

BIT-RW25-LUMINOUSGREEN-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
2 x

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 2 x
2 x

BIT-RW40-LUMINOUSPINK-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 2 x
1 x

HOLD-BIT-QCCHUK-MAGN-1/4X1/4ZO-L60MM

Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-BAR-RW-SORT-10/20/30/40-8PCS

Bit bar equipped with RW 10, 20, 30 and 40 bits. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-RW-SORT-20/30/40-8PCS

Equipped bit bar with RW output 20, 30 and 40. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-RW-SORT-20/40-8PCS

Equipped bit bar with RW output 20 and 40. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-RW-SORT-20-8PCS

Equipped bit bar with RW output 20. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-RW-SORT-40-8PCS

Equipped bit bar with RW output 40. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-AW-SORT-10/20/25/30/40-8PCS

Bit bar equipped with AW bits. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-SET-PH/SD-8PCS

Bit bar equipped with PH and slotted bits. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-SET-PZ/SD-8PCS

Equipped bit bar with PZ and slotted output. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-SET-PH/PZ/TX/HEX-8PCS

Equipped bit bar with PH, PZ, TX and hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-SET-(10-40)-8PCS

Equipped bit bar with TX output. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-BAR-TX-SET-(10-40)-8PCS

Bit bar equipped with TX with hole output. Suitable for ORSY® system bit box size 2, 3 and 4

BIT-STRIP-HEXSKT-SET-(2.5-7)-8PCS

Equipped bit bar with hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4

BITBOX-EMPTY-SZ3-MAX-33PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 32 bits and one bit holder

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information