Welcome to Würth UK For trade customers only

Bit box, size 1 9 pieces - limited edition

Bit box RW C 6.3 (1/4) with bit holder set 3 9 pcs
BIT-RW-SORT-10/20/30/40-9PCS

Art.-no. 0614400115

EAN 4065746639156

Individual price display after login
Bit box, size 1 9 pieces - limited edition

Art.-no. 0614400115

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Extensive assortment with RW bits 10, 20, 30 and 40 including innovative bit holder. Available in ORSY® system bit box

Fast bit change


  • Innovative bit holder with extra-slim one-handed quick-change chuck


Automatic raising when opening


  • The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • Thanks to the movable bit bar, the bits can be removed easily


Easy to identify the desired bit size


  • The correct bit is easy to find thanks to the colour code in the lid and on the bit


Always on hand


  • The bit box can be attached to a belt using the practical clip and can be removed if necessary


ORSY® system


  • Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Notice

The bit bar is firmly connected to the spring and box and cannot be replaced or removed

Application area

Colour code for easy identification

Simple removal of bits from belt

Instructions

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Tip type

RW

Length

86 mm

Width

60 mm

Height

27 mm

Number of pieces in assortment/set

9 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BITBOX-EMPTY-SZ1-MAX-9PCS

ORSY system bit box made of high-quality plastic for equipping with up to 8 bits and 1 bit holder
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information